Shop All Wall Plates
Soundwave
5.06 x 3.12 in. 2 Toggle Cottage White Wood Wall Plate
Mfr # SO778454
Zoro # G804003419
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundwave
- MFR # SO778454
- Zoro # G804003419
- UPC # 723902749647
- Country of Origin China
- Category Wall Plates
Description
This stylish wallplate adds simple elegance to your decor. Decorating with wallplates is an economical way to make great impact in your home. Manufactured by amerelle, the leader in decorative wallplates and hardware.
Features- Complements bath and lighting fixtures
- Easy to clean
- Includes matching screws
- Made from real wood
- Material: Wood
- Finish: Cottage White
- Size: 5.06 x 3.12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Purple (HS364-S50-PURPLE)
- EATON Lamp Module, Green (M22-FLED-G)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- CAMCO COAXIAL CABLE PLATE W/CAP, SINGLE, WHITE (55033)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- DECORA Leviton Ivory 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00I)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- BRIGHTLIGHT Rooster Switch Cover (BR702522)
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- Soundwave Wall Plates