Shop All Wall Plates
Soundwave
15 A Indoor Reciever Outlet with Wireless Remote FobWhite
Mfr # SO752243
Zoro # G610771670
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundwave
- MFR # SO752243
- Zoro # G610771670
- UPC # 723902749616
- Country of Origin China
- Category Wall Plates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- LOWELL Wall Plate w2 Neutrik F (WP1-2NC3FD)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- Soundwave Lighting Controls