Shop All Automotive Electrical Parts
Soundtube
Wireless Transmitter
Mfr # WLL-TR-1P-II
Zoro # G3926303
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Transmitter
- Accessory Type Wireless Transmitter
- Nominal Height 2 in
- Nominal Width 48 in
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # WLL-TR-1P-II
- Zoro # G3926303
- UPC # 748252172280
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Width | 48 in |
Nominal Length | 24 in |
Details
Item | Wireless Transmitter |
Includes | Transmitter |
Accessory Type | Wireless Transmitter |
Function | Transmitter |
Features | Wireless Transmitter |
For Use With | Tunestone |
Description
Wireless Transmitter, Features Wireless Transmitter, Includes Transmitter, For Use With Tunestone, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT A16 5th Wheel Hitch, 16120 (16120)
- SMARTWASHER Control Box Assembly (14857)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10PC-A)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park (37312)
- Soundtube Automotive Electrical