Shop All Automotive Electrical Parts
Soundtube
Tile Bridge
Mfr # AC-CMTB-4F
Zoro # G3926443
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 2 in
- Nominal Width 48 in
- Nominal Length 24 in
- Includes Adapter
- Accessory Type Tile Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-CMTB-4F
- Zoro # G3926443
- UPC # 748252174277
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Width | 48 in |
Nominal Length | 24 in |
Details
Item | Tile Bridge |
Includes | Adapter |
Accessory Type | Tile Bridge |
For Use With | 4F |
Features | Tile Bridge Adapter |
Function | Installation |
Description
Tile Bridge, Features Tile Bridge Adapter, Includes Adapter, For Use With 4F, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band, P004073 (P004073)
- CTA MANUFACTURING Oil Filter Wrench, Square Drive, Small (2520)
- CTA MANUFACTURING Piston Ring Compressor Set (2020)
- DELPHI Ignition Control Module, DS10071 (DS10071)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- EXTREME MAX Extreme Max 5900.5603 Rectangular Aluminum Double Backer - Pack of 24 (5900.5603)
- Soundtube Automotive Electrical