Shop All Automotive Electrical Parts
Soundtube
Tile Bridge
Mfr # AC-CMEZ6/8-TB
Zoro # G3922760
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- Nominal Length 24 in
- Nominal Height 2 in
- Includes Mountable Tile Bridge
- Accessory Type Tile Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-CMEZ6/8-TB
- Zoro # G3922760
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
Item | Tile Bridge |
Includes | Mountable Tile Bridge |
Accessory Type | Tile Bridge |
Function | Installation |
For Use With | CM62-EZ-11, CM62-Ezs-II, CM82-EZ-II, CM82-Ezs-II, CM82-EZ-FS, CM82-Ezs-FS, CM62-BGM, CM82-BGM |
Features | Tile Bridge |
Description
Tile Bridge, Features Tile Bridge, Includes Mountable Tile Bridge, For Use With CM62-EZ-11, CM62-Ezs-II, CM82-EZ-II, CM82-Ezs-II, CM82-EZ-FS, CM82-Ezs-FS, CM62-BGM, CM82-BGM, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Ultra, Ready Mount, Strut Assembly, G56956 (G56956)
- QUICKCABLE Post Mold (213900-001)
- ABRAMS 4" Round Black Rubber Grommet for 4 Inch Round STT Light (TLG-40R)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- PHASETECH Rough In Bracket (RB5)
- Soundtube Automotive Electrical