Shop All Automotive Electrical Parts
Soundtube
Tile Bridge
Mfr # AC-CM8-TB
Zoro # G3921869
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 24 in
- Nominal Width 48 in
- Nominal Height 2 in
- Includes Mountable Tile Bridge
- Accessory Type Tile Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-CM8-TB
- Zoro # G3921869
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Width | 48 in |
Nominal Height | 2 in |
Details
Item | Tile Bridge |
Includes | Mountable Tile Bridge |
Accessory Type | Tile Bridge |
Function | Installation |
Features | Tile Bridge |
For Use With | CM600i, CM690i, CM800i, CM801i, CM890i, CM800d, CM801d, CM890d, CM1001d-t |
Description
Tile Bridge, Features Tile Bridge, Includes Mountable Tile Bridge, For Use With CM600i, CM690i, CM800i, CM801i, CM890i, CM800d, CM801d, CM890d, CM1001d-t, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8450)
- LISLE COMBINATION BRAKE LINING GUAGE SET (LI81850)
- PLEWS-EDELMANN 30 to 55 Gallon Heavy Duty Pump Barrel (55-123)
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- Soundtube Automotive Electrical