Shop All Automotive Electrical Parts
Soundtube
Tile Bridge
Mfr # AC-CM31-TB
Zoro # G3921850
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 2 in
- Nominal Width 48 in
- Nominal Length 24 in
- Includes Mountable Tile Bridge
- Accessory Type Tile Bridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-CM31-TB
- Zoro # G3921850
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Width | 48 in |
Nominal Length | 24 in |
Details
Item | Tile Bridge |
Includes | Mountable Tile Bridge |
Accessory Type | Tile Bridge |
Function | Installation |
For Use With | CM31-EZ |
Features | Tile Bridge |
Description
Tile Bridge, Features Tile Bridge, Includes Mountable Tile Bridge, For Use With CM31-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Sil-Glyde Silicone Brake Lubricant, Tub, 12 oz (BK-12)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- SHURHOLD Dock-A-Reni (134)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- VISHAY Box Of 100 Resistor (RN60D1210FB14)
- Soundtube Automotive Electrical