Shop All Automotive Electrical Parts
Soundtube
Theft Resistant Grille
Mfr # AC-IW31-TRG
Zoro # G3922812
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket
- Nominal Length 24 in
- Nominal Width 48 in
- Features Theft Resistant
- Nominal Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-IW31-TRG
- Zoro # G3922812
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Width | 48 in |
Nominal Height | 2 in |
Details
Includes | Bracket |
Item | Theft Resistant Grille |
Features | Theft Resistant |
Function | Security |
For Use With | IW31-EZ |
Accessory Type | Theft Resistant Grille |
Description
Theft Resistant Grille, Features Theft Resistant, Includes Bracket, For Use With IW31-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere AM128336 (A151BSR)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.50 Oz., PK25 (P050Z)
- VIM MAGNETIC SPRAY CAN HOLDER GREEN (VIMMCH2G)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- Soundtube Automotive Electrical