Shop All Automotive Electrical Parts
Soundtube
Subwoofer, 19" H x 18" L x 18" W
Mfr # RS1001I-II-T-WH
Zoro # G3941697
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 19 in
- Nominal Outside Width 18 in
- Nominal Length 18 in
- Power Type Passive
- Primary Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # RS1001I-II-T-WH
- Zoro # G3941697
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 19 in |
Nominal Outside Width | 18 in |
Nominal Length | 18 in |
Details
Item | Subwoofer |
Power Type | Passive |
Item Primary Material | Plastic |
Primary Color | White |
Frequency Response - Speakers | 53 to 175KHz |
Description
Subwoofer, Nominal Length 18 in, Nominal Outside Width 18 in, Nominal Height 19 in, Frequency Response - Speakers 53 to 175KHz, Power Type Passive, Primary Color White, Item Primary Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES SILENCER BAND VENT ROTORS (SI69)
- WESTWARD Oil Filter Wrench, Extra Large (1EKH4)
- KYB Strut Mount, Sm5050 (SM5050)
- STRONG ARM Hatch Lift Support, 4782 (4782)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- Soundtube Automotive Electrical Parts