Shop All Automotive Electrical Parts
Soundtube
Subwoofer, 19" H x 18" L x 18" W
Mfr # RS1001I-II-T-BK
Zoro # G3941651
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Outside Width 18 in
- Nominal Length 18 in
- Nominal Height 19 in
- Power Type Passive
- Frequency Response - Speakers 53 to 175KHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # RS1001I-II-T-BK
- Zoro # G3941651
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Outside Width | 18 in |
Nominal Length | 18 in |
Nominal Height | 19 in |
Details
Item | Subwoofer |
Power Type | Passive |
Frequency Response - Speakers | 53 to 175KHz |
Primary Color | Black |
Item Primary Material | Plastic |
Description
Subwoofer, Nominal Length 18 in, Nominal Outside Width 18 in, Nominal Height 19 in, Frequency Response - Speakers 53 to 175KHz, Power Type Passive, Primary Color Black, Item Primary Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter Cartridge (P171539)
- LUMAPRO Miniature Lamp, 168, 4.9W, T3 1/4, 14V, PK10 (168-10PK)
- AME Tire Bead Breaker Kit (12000)
- BALDWIN FILTERS Air Filter, 13 1/2 in H, 3 21/32 in W, 13 1/2 in L, 3 21/32 in Outside Dia (RS3545)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- Soundtube Automotive Electrical Parts