Shop All Automotive Electrical Parts
Soundtube
Subwoofer, 17" H x 16" L x 14" W
Mfr # CM1001D-T-WH
Zoro # G3941590
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 17 in
- Nominal Length 16 in
- Nominal Outside Width 14 in
- Power Type Passive
- Primary Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # CM1001D-T-WH
- Zoro # G3941590
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 17 in |
Nominal Length | 16 in |
Nominal Outside Width | 14 in |
Details
Item | Subwoofer |
Power Type | Passive |
Primary Color | Black |
Item Primary Material | Plastic |
Description
Subwoofer, Nominal Length 16 in, Nominal Outside Width 14 in, Nominal Height 17 in, Power Type Passive, Primary Color Black, Item Primary Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 1 (2414 MHZ) 5" x4" x3.5" (A-WCCH1)
- MOTORMITE ENGINE COOLANT RESERVOIR CAP (54201)
- SHAKESPEARE Style 414 Shim Kit for Ratchet Mounts (414)
- BAJA DESIGNS WIRING HARNESS LP9 SPORT 2-LIGHT MAX BAJA DESIGNS (640175)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- SOUNDSPHERE Hanging Kit (SS-HK)
- Soundtube Automotive Electrical