Shop All Automotive Electrical Parts
Soundtube
Split Loom Tubing
Mfr # AC-SLT-10-WH
Zoro # G3923199
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hanging Speakers
- Function Installation
- Nominal Length 24 in
- Nominal Height 2 in
- Nominal Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-SLT-10-WH
- Zoro # G3923199
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
For Use With | Hanging Speakers |
Function | Installation |
Item | Split Loom Tubing |
Includes | Tubing |
Features | Split Loom Tubing |
Accessory Type | Split Loom Tubing |
Description
Split Loom Tubing, Features Split Loom Tubing, Includes Tubing, For Use With Hanging Speakers, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.3138 BoatTector PWC Dock Line Value 2-Pack - 9', Blue (3006.3138)
- ORALITE Reflective Tape, Red/White, 18 in.L, 2 in.W (18352)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- GROTE Shrink Tubing, 1/8", 100 ft. Spool (83-4999)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Wall Mount Bracket (AC-WB4)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- Soundtube Automotive Electrical Parts