Shop All Automotive Electrical Parts
Soundtube
Split Loom Tubing
Mfr # AC-SLT-10-BK
Zoro # G3923171
product price: $34.05
/ea
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 2 in
- Nominal Length 24 in
- Features Split Loom Tubing
- Function Installation
- For Use With Hanging Speakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-SLT-10-BK
- Zoro # G3923171
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Features | Split Loom Tubing |
Function | Installation |
For Use With | Hanging Speakers |
Item | Split Loom Tubing |
Includes | Tubing |
Accessory Type | Split Loom Tubing |
Description
Split Loom Tubing, Features Split Loom Tubing, Includes Tubing, For Use With Hanging Speakers, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A136 (A136)
- FANMATS University of Alabama - 3-D Chrome Hitch Cover 3-3/8" x 4" - 14978 (14978)
- BUYERS PRODUCTS 24x24x36 Inch White Steel Underbody Truck Box (1704405)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- Soundtube Automotive Electrical Parts