Shop All Automotive Electrical Parts
Soundtube
Split Loom Tubing
Mfr # AC-SL1
Zoro # G3923302
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- Features Snap Link
- Includes Snap Link
- For Use With Hanging Speakers
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-SL1
- Zoro # G3923302
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
Features | Snap Link |
Item | Split Loom Tubing |
Includes | Snap Link |
For Use With | Hanging Speakers |
Function | Installation |
Accessory Type | Split Loom Tubing |
Description
Split Loom Tubing, Features Snap Link, Includes Snap Link, For Use With Hanging Speakers, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Radiator Drain Petcock, 61138 (61138)
- ILC Replacement for KUBOTA EG673-64202 ALTERNATOR (EG673-64202 ALTERNATOR)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- WAI GLOBAL Starter, STRDR PG260M HIPERF, 17kW12 Volt, CW, 11Tooth Pinion (3510N-PG)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- EXTREME MAX Extreme Max 5900.5603 Rectangular Aluminum Double Backer - Pack of 24 (5900.5603)
- Soundtube Automotive Electrical