Shop All Notification & Audible Devices
Soundtube
Speaker, White, 75 Max. Wattage
Mfr # RS500I-WH
Zoro # G3924991
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # RS500I-WH
- Zoro # G3924991
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Depth | 11.7" |
Width | 9.7" |
Overall Height (In.) | 15 |
Overall Length (In.) | 12 |
Details
Item | Speaker |
Type | Indoor Pendant |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Tweeter Composition | Paper |
Max. Wattage | 75 W |
Sensitivity (dB) | 87 dB |
Impedance (Ohms) | 8 ohm |
Woofer Composition | Polypropylene/Butyl |
Watt (RMS) | 75 |
Frequency Response | 100Hz to 22KHz |
Power Taps @ 75V | 33 |
Transformer Settings | 25V/70V/100V |
Power Taps @ 25V | 4 |
Weight (Lbs.) | 12 |
Description
Speaker, Indoor Pendant, Overall Height (In.) 15, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Guard Plus, Oil & Sediment Model (9219)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465K69 (465K69)
- SOUNDTUBE Speaker, Green, 60 Max. Wattage (XT550-GN)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- Soundtube Fire Protection