Shop All Notification & Audible Devices
Soundtube
Speaker, White, 20 Max. Wattage
Mfr # RF31-EZ-T-WH
Zoro # G3924860
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raw Frame
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # RF31-EZ-T-WH
- Zoro # G3924860
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 in |
Tweeter Dia. (In.) | 3 in |
Overall Height (In.) | 7 |
Overall Length (In.) | 7 |
Details
Item | Speaker |
Type | Raw Frame |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Woofer Composition | Paper |
Max. Wattage | 20 W |
Impedance (Ohms) | 8 ohm |
Sensitivity (dB) | 88 dB |
Tweeter Composition | Polypropylene |
Transformer Settings | 25V/70V/100V |
Power Taps @ 75V | 10 |
Watt (RMS) | 20 |
Frequency Response | 100Hz to 22KHz |
Power Taps @ 25V | 1 |
Weight (Lbs.) | 3 |
Description
Speaker, Raw Frame, Overall Height (In.) 7, Overall Width (In.) 10, Overall Length (In.) 7, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3 in, Tweeter Composition Polypropylene, Woofer Dia. (In.) 5 in, Woofer Composition Paper, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 1 Power Taps @ 25V, 10 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 115)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR150C-2 2XL)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- MTI INDUSTRIES MTI Industries MTI40-442-P-BR Propane Alarm - Brown Flush Mount 12 VDC Hard Wire (MTI40-442-P-BR)
- Soundtube Fire Protection