Shop All Notification & Audible Devices
Soundtube
Speaker, White, 125 Max. Wattage
Mfr # SM82-EZ-II-WX-WH
Zoro # G3925280
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
- Woofer Composition Polypropylene/Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # SM82-EZ-II-WX-WH
- Zoro # G3925280
- UPC # 748252172471
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 15 |
Overall Length (In.) | 21 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Woofer Composition | Polypropylene/Butyl |
Sensitivity (dB) | 87 dB |
Max. Wattage | 125 W |
Tweeter Composition | Silk |
Impedance (Ohms) | 8 ohm |
Transformer Settings | 25V/70V/100V |
Watt (RMS) | 125 |
Power Taps @ 75V | 64 |
Power Taps @ 25V | 8 |
Frequency Response | 70Hz to 20KHz |
Weight (Lbs.) | 18 |
Description
Speaker, Outdoor, Overall Height (In.) 15, Overall Width (In.) 17, Overall Length (In.) 21, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 125 Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 70Hz to 20KHz, Weight (Lbs.) 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- RANDALL HAMMERED STAIR NOSING (3 FT A-1600-H)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- NMC Danger Confined Space Entry Permit Not Required Sign, D373PB (D373PB)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage (CM31-EZ-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- Soundtube Fire Protection