Shop All Notification & Audible Devices
Soundtube
Speaker, White, 125 Max. Wattage
Mfr # RS800I-WH
Zoro # G3925253
original price:
$608.46
5% off
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Tweeter Dia. (In.) 1 in
- Impedance (Ohms) 8 ohm
- Max. Wattage 125 W
- Woofer Composition Polypropylene/Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # RS800I-WH
- Zoro # G3925253
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 8 in |
Width | 14.8" |
Depth | 17.2" |
Overall Height (In.) | 20 |
Overall Length (In.) | 18 |
Details
Item | Speaker |
Type | Indoor Pendant |
Impedance (Ohms) | 8 ohm |
Max. Wattage | 125 W |
Woofer Composition | Polypropylene/Butyl |
Enclosure Material | Plastic/Metal |
Tweeter Composition | Paper |
Enclosure Color | White |
Sensitivity (dB) | 90 dB |
Standards | UL |
Transformer Settings | 25V/70V/100V |
Power Taps @ 75V | 66 |
Watt (RMS) | 125 |
Power Taps @ 25V | 8 |
Weight (Lbs.) | 25.5 |
Indoor/Outdoor | Indoor |
Frequency Response | 100Hz to 22KHz |
Description
Speaker, Indoor Pendant, Overall Height (In.) 20, Overall Width (In.) 18, Overall Length (In.) 18, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 125 Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 66 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 25.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RD_14X10 (U1-1045-RD_14X10)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH3X003000)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Green, 60 Max. Wattage (XT550-GN)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- Soundtube Notification & Audible Devices