Shop All Notification & Audible Devices
Soundtube
Speaker, White, 125 Max. Wattage
Mfr # HP890I-WH
Zoro # G3924300
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # HP890I-WH
- Zoro # G3924300
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 5/16 in |
Woofer Dia. (In.) | 8 in |
Overall Length (In.) | 18 |
Overall Height (In.) | 20 |
Details
Item | Speaker |
Type | Indoor Pendant |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Power Taps @ 75V | 120 W |
Impedance (Ohms) | 8 ohm |
Transformer Settings | 25V/70V/100V |
Sensitivity (dB) | 94 dB |
Max. Wattage | 125 W |
Woofer Composition | Treated Paper |
Power Taps @ 25V | 15 W |
Watt (RMS) | 125 W |
Tweeter Composition | Titanium |
Weight (Lbs.) | 32 |
Frequency Response | 93Hz to 22KHz |
Description
Speaker, Indoor Pendant, Overall Height (In.) 20, Overall Width (In.) 18, Overall Length (In.) 18, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Titanium, Woofer Dia. (In.) 8 in, Woofer Composition Treated Paper, 125 W Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 94 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 15 W Power Taps @ 25V, 120 W Power Taps @ 75V, Frequency Response 93Hz to 22KHz, Weight (Lbs.) 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-IBLK-04-L)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE Speaker, Green, 60 Max. Wattage (XT550-GN)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- Soundtube Fire Protection