Shop All Notification & Audible Devices
Soundtube
Speaker, Green, 60 Max. Wattage
Mfr # XT550-GN
Zoro # G3926209
original price:
$615.50
4% off
new price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Standards UL
- Indoor/Outdoor Outdoor
- Enclosure Material Polyethylene
- Enclosure Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # XT550-GN
- Zoro # G3926209
- Country of Origin Philippines
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 5 1/4 in |
Overall Height (In.) | 18 |
Overall Length (In.) | 16 |
Details
Item | Speaker |
Type | Outdoor |
Standards | UL |
Indoor/Outdoor | Outdoor |
Enclosure Material | Polyethylene |
Enclosure Color | Green |
Impedance (Ohms) | 4 ohm |
Max. Wattage | 60 W |
Tweeter Composition | Aluminum |
Sensitivity (dB) | 86 dB |
Woofer Composition | Polypropylene/Butyl |
Transformer Settings | 25V/70V/100V |
Weight (Lbs.) | 19 |
Power Taps @ 25V | 4 |
Frequency Response | 61Hz to 10KHz |
Power Taps @ 75V | 32 |
Watt (RMS) | 60 |
Description
Speaker, Outdoor, Overall Height (In.) 18, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color Green, Enclosure Material Polyethylene, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 60 Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 32 Power Taps @ 75V, Frequency Response 61Hz to 10KHz, Weight (Lbs.) 19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- LYLE Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0374-RD_7X5 (LCU4-0374-RD_7X5)
- KINCO Kinco HydroFlector Waterproof Glove, Nitrile Palm (1896P-L)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage (CM31-EZ-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- Soundtube Fire Protection