Shop All Notification & Audible Devices
Soundtube
Speaker, Clear, 10 Max. Wattage
Mfr # FP6030-II
Zoro # G3923409
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor dome
- Watt (RMS) 15 W
- Indoor/Outdoor Indoor
- Max. Wattage 10 W
- Tweeter Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # FP6030-II
- Zoro # G3923409
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 5 in |
Overall Length (In.) | 31 |
Overall Height (In.) | 17 |
Details
Item | Speaker |
Type | Indoor dome |
Watt (RMS) | 15 W |
Indoor/Outdoor | Indoor |
Max. Wattage | 10 W |
Enclosure Material | Plastic |
Woofer Composition | Paper |
Sensitivity (dB) | 87 dB |
Enclosure Color | Clear |
Tweeter Composition | Aluminum |
Frequency Response | 130Hz to 22KHz |
Weight (Lbs.) | 17 |
Description
Speaker, Indoor dome, Overall Height (In.) 17, Overall Width (In.) 31, Overall Length (In.) 31, Enclosure Color Clear, Enclosure Material Plastic, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 in, Woofer Composition Paper, 15 W Watt (RMS), Max. Wattage 10 W, Sensitivity (dB) 87 dB, Frequency Response 130Hz to 22KHz, Weight (Lbs.) 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM70)
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- Soundtube Fire Protection