Shop All Notification & Audible Devices
Soundtube
Speaker, Clear, 10 Max. Wattage
Mfr # FP6020-II
Zoro # G3922672
original price:
$784.64
10% off
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Dome
- Indoor/Outdoor Indoor
- Enclosure Material Plastic
- Enclosure Color Clear
- Overall Height (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # FP6020-II
- Zoro # G3922672
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Overall Height (In.) | 17 in |
Overall Length (In.) | 22 in |
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 5 in |
Details
Item | Speaker |
Type | Indoor Dome |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic |
Enclosure Color | Clear |
Weight (Lbs.) | 12 lb |
Tweeter Composition | Aluminum |
Woofer Composition | Paper |
Max. Wattage | 10 W |
Watt (RMS) | 15 W |
Frequency Response | 130Hz to 22KHz |
Sensitivity (dB) | 87 dB |
Description
Speaker, Indoor dome, Overall Height (In.) 17 in, Overall Width (In.) 22 in, Overall Length (In.) 22 in, Enclosure Color Clear, Enclosure Material Plastic, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 in, Woofer Composition Paper, 15 W Watt (RMS), Max. Wattage 10 W, Sensitivity (dB) 87 dB, Frequency Response 130Hz to 22KHz, Weight (Lbs.) 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 9.5-10, PR (470638-705-41)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- PHASETECH Speaker, White, 120 Max. Wattage (CI20X)
- Soundtube Fire Protection