Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 90 Max. Wattage
Mfr # RS600I-BK
Zoro # G3924982
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # RS600I-BK
- Zoro # G3924982
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 6 1/2 in |
Width | 12.1" |
Depth | 14.3" |
Overall Length (In.) | 15 |
Overall Height (In.) | 17 |
Details
Item | Speaker |
Type | Indoor Pendant |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Tweeter Composition | Paper |
Woofer Composition | Polypropylene/Butyl |
Sensitivity (dB) | 88 dB |
Impedance (Ohms) | 8 ohm |
Max. Wattage | 90 W |
Frequency Response | 100Hz to 22KHz |
Watt (RMS) | 90 |
Power Taps @ 75V | 33 |
Transformer Settings | 25V/70V/100V |
Weight (Lbs.) | 18 |
Power Taps @ 25V | 4 |
Description
Speaker, Indoor Pendant, Overall Height (In.) 17, Overall Width (In.) 15, Overall Length (In.) 15, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 90 Watt (RMS), Max. Wattage 90 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, L, 100 PK (C523)
- ANSELL AlphaTec 58-735 Nitrile Gloves X-Large 14" L (GLV1213-XL)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- ZORO SELECT Replacement Windsock, Nylon, 48 in Long, 18 in Throat Diameter, Orange, Windsock Only (3LWE8)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage (CM31-EZ-BK)
- SOUNDSPHERE Speaker, White, 250 Max. Wattage (SS-Q-12AWR-WH)
- Soundtube Fire Protection