Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 80 Max. Wattage
Mfr # SM590I-II-WX-BK
Zoro # G3925238
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
- Woofer Composition Polypropylene/Butyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # SM590I-II-WX-BK
- Zoro # G3925238
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 13 |
Overall Height (In.) | 11 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Woofer Composition | Polypropylene/Butyl |
Tweeter Composition | Aluminum |
Max. Wattage | 80 W |
Sensitivity (dB) | 87 dB |
Impedance (Ohms) | 8 ohm |
Transformer Settings | 25V/70V/100V |
Weight (Lbs.) | 12 |
Power Taps @ 75V | 64 |
Power Taps @ 25V | 8 |
Watt (RMS) | 80 |
Frequency Response | 100Hz to 22KHz |
Description
Speaker, Outdoor, Overall Height (In.) 11, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 80 Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- CONDOR Reading Glasses, +1.5, Smoke, PR (30ZC58)
- XPOSE SAFETY Industrial Grade Caution Tape, High-Vis Yellow, All-Weather Vinyl, 3 in Wide, 1000 ft. Long, 2 Pack (PCT-2-X-S)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- Soundtube Notification & Audible Devices