Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 80 Max. Wattage
Mfr # HP590I-BK
Zoro # G3923311
original price:
$394.72
11% off
new price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # HP590I-BK
- Zoro # G3923311
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 15 |
Overall Length (In.) | 12 |
Details
Item | Speaker |
Type | Indoor Pendant |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Impedance (Ohms) | 8 ohm |
Max. Wattage | 80 W |
Sensitivity (dB) | 87 dB |
Tweeter Composition | Aluminum |
Woofer Composition | Polypropylene/Butyl |
Transformer Settings | 25v/70v/100v |
Frequency Response | 95Hz to 20KHz |
Watt (RMS) | 80 |
Power Taps @ 25V | 4 |
Power Taps @ 75V | 33 |
Weight (Lbs.) | 12 |
Description
Speaker, Indoor Pendant, Overall Height (In.) 15, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 80 Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 95Hz to 20KHz, Weight (Lbs.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- 3M Over-The-Head 27 dB, Black (7000009669)
- METACAULK Rectorseal Firestop, COMMERCIAL Red Firestop (METACAULK 1000)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- FEDERAL SIGNAL Hazardous Location, Speaker/Amplifier (304GCX-024)
- Soundtube Fire Protection