Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 75 Max. Wattage
Mfr # SM52-EZ-WX-BK
Zoro # G3925131
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
- Tweeter Composition Silk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # SM52-EZ-WX-BK
- Zoro # G3925131
- UPC # 748252172372
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 13 |
Overall Height (In.) | 11 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Tweeter Composition | Silk |
Impedance (Ohms) | 8 ohm |
Sensitivity (dB) | 84 dB |
Woofer Composition | Polypropylene/Butyl |
Max. Wattage | 75 W |
Frequency Response | 100Hz to 22KHz |
Power Taps @ 75V | 32 |
Weight (Lbs.) | 9 |
Watt (RMS) | 75 |
Transformer Settings | 25V/70V/100V |
Power Taps @ 25V | 4 |
Description
Speaker, Outdoor, Overall Height (In.) 11, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 84 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 32 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- HAWS Valve Repair Kit (VRK5010)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage (CM31-EZ-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- Soundtube Fire Protection