Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 75 Max. Wattage
Mfr # RS500I-BK
Zoro # G3924949
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # RS500I-BK
- Zoro # G3924949
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 5 1/4 in |
Depth | 11.7" |
Width | 9.7" |
Overall Length (In.) | 12 |
Overall Height (In.) | 15 |
Details
Item | Speaker |
Type | Indoor Pendant |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Tweeter Composition | Paper |
Sensitivity (dB) | 87 dB |
Max. Wattage | 75 W |
Impedance (Ohms) | 8 ohm |
Woofer Composition | Polypropylene/Butyl |
Power Taps @ 25V | 4 |
Weight (Lbs.) | 12 |
Power Taps @ 75V | 33 |
Transformer Settings | 25V/70V/100V |
Watt (RMS) | 75 |
Frequency Response | 100Hz to 22KHz |
Description
Speaker, Indoor Pendant, Overall Height (In.) 15, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 Pk Cut 5 Dipped Gloves - L (48-22-8952B)
- NO-SPILL NO-SPILL Red 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-104)
- ALLEGRO INDUSTRIES 8In Axial Ac Plastic Blower 220V50, 9533E (9533-E)
- CONDOR Lockout Station, Black/Yellow, 14" H (437R73)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- Soundtube Fire Protection