Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 75 Max. Wattage
Mfr # CM500I-BK
Zoro # G3921948
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # CM500I-BK
- Zoro # G3921948
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 14 |
Overall Height (In.) | 16 |
Details
Item | Speaker |
Type | In Ceiling |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Impedance (Ohms) | 8 ohm |
Sensitivity (dB) | 87 dB |
Tweeter Composition | Aluminum |
Woofer Composition | Polypropylene/Butyl |
Max. Wattage | 75 W |
Transformer Settings | 25v/70v/100v |
Frequency Response | 75Hz to 22KHz |
Watt (RMS) | 75 |
Power Taps @ 75V | 33 |
Power Taps @ 25V | 4 |
Weight (Lbs.) | 13 |
Description
Speaker, In Ceiling, Overall Height (In.) 16, Overall Width (In.) 14, Overall Length (In.) 14, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 75Hz to 22KHz, Weight (Lbs.) 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- 3M Formaldehyde Monitor 3720 Plus, w/Analys (3720+)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- Soundtube Fire Protection