Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 40 Max. Wattage
Mfr # IPD-SM500I-II-BK
Zoro # G3923880
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dante Indoor
- Woofer Dia. (In.) 5 1/4 in
- Woofer Composition Polypropylene/Butyl
- Tweeter Dia. (In.) 1 in
- Tweeter Composition Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # IPD-SM500I-II-BK
- Zoro # G3923880
- UPC # 748252172785
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 5 1/4 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 13 |
Overall Height (In.) | 11 |
Details
Item | Speaker |
Type | Dante Indoor |
Woofer Composition | Polypropylene/Butyl |
Tweeter Composition | Aluminum |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Max. Wattage | 40 W |
Sensitivity (dB) | 88 dB |
Standards | UL |
Watt (RMS) | 40 |
Indoor/Outdoor | Indoor |
Weight (Lbs.) | 12 |
Frequency Response | 100Hz to 22KHz |
Description
Speaker, Dante Indoor, Overall Height (In.) 11, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 40 Watt (RMS), Max. Wattage 40 W, Sensitivity (dB) 88 dB, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- YOUNG BROS STAMP WORKS Symbol Set, 1/4in H, Gothic, Steel (06053)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SYSTEM SENSOR Horn, Marked Fire, Red (HRL)
- Soundtube Fire Protection