Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 20 Max. Wattage
Mfr # SM400I-BK
Zoro # G3925192
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # SM400I-BK
- Zoro # G3925192
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 4 in |
Overall Height (In.) | 10 |
Overall Length (In.) | 12 |
Details
Item | Speaker |
Type | Indoor |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Impedance (Ohms) | 4 ohm |
Woofer Composition | Polypropylene/Butyl |
Sensitivity (dB) | 86 dB |
Max. Wattage | 20 W |
Tweeter Composition | Aluminum |
Power Taps @ 25V | 2 |
Watt (RMS) | 20 |
Frequency Response | 100Hz to 22KHz |
Transformer Settings | 25V/70V/100V |
Power Taps @ 75V | 20 |
Weight (Lbs.) | 8 |
Description
Speaker, Indoor, Overall Height (In.) 10, Overall Width (In.) 9, Overall Length (In.) 12, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 4 in, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 2 Power Taps @ 25V, 20 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 1-1/2In x 200 ft., Red (30105)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (9356XL)
- LYLE Decal, Plastic, Danger Non-Potable, 14x10", Width: 14 in, LCU4-0278-NP_14X10 (LCU4-0278-NP_14X10)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- EATON ELUXA HORN STROBE (ELHSWC)
- Soundtube Notification & Audible Devices