Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 20 Max. Wattage
Mfr # RS4-EZ-BK
Zoro # G3925052
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Tweeter Composition Paper
- Woofer Composition Treated Paper
- Max. Wattage 20 W
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # RS4-EZ-BK
- Zoro # G3925052
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 4 in |
Overall Height (In.) | 11 |
Overall Length (In.) | 10 |
Details
Item | Speaker |
Type | Indoor Pendant |
Tweeter Composition | Paper |
Woofer Composition | Treated Paper |
Max. Wattage | 20 W |
Enclosure Color | Black |
Sensitivity (dB) | 90 dB |
Enclosure Material | Plastic/Metal |
Impedance (Ohms) | 8 ohm |
Standards | UL |
Indoor/Outdoor | Indoor |
Weight (Lbs.) | 6 |
Frequency Response | 100Hz to 22KHz |
Transformer Settings | 25V/70V/100V |
Power Taps @ 25V | 2 |
Power Taps @ 75V | 20 |
Watt (RMS) | 20 |
Description
Speaker, Indoor Pendant, Overall Height (In.) 11, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 4 in, Woofer Composition Treated Paper, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 2 Power Taps @ 25V, 20 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- Soundtube Notification & Audible Devices