Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 20 Max. Wattage
Mfr # IW31-EZ-BK
Zoro # G3924109
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Wall
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # IW31-EZ-BK
- Zoro # G3924109
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Overall Length (In.) | 8 in |
Woofer Dia. (In.) | 3 in |
Overall Height (In.) | 9 in |
Tweeter Dia. (In.) | 1 in |
Details
Item | Speaker |
Type | In Wall |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Watt (RMS) | 20 W |
Power Taps @ 75V | 10 W |
Frequency Response | 100Hz to 22KHz |
Sensitivity (dB) | 85 dB |
Transformer Settings | 25V/70V/100V |
Weight (Lbs.) | 4 lb |
Woofer Composition | Polypropylene/Butyl |
Power Taps @ 25V | 1 W |
Max. Wattage | 20 W |
Tweeter Composition | Paper |
Description
Speaker, In Wall, Overall Height (In.) 9 in, Overall Width (In.) 8 in, Overall Length (In.) 8 in, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 20 W Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 85 dB, Transformer Settings 25V/70V/100V, 1 W Power Taps @ 25V, 10 W Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- TOP DOG Die Cut Gown, 6 mil, Blue, XL (86043)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- WHEELOCK Horn Strobe, 12/24VDC, White, 6-11/16 in. H (CN121089)
- Soundtube Notification & Audible Devices