Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 150 Max. Wattage
Mfr # SM890I-WX-BK
Zoro # G3925691
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Standards UL
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # SM890I-WX-BK
- Zoro # G3925691
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 5/16 in |
Overall Length (In.) | 22 |
Overall Height (In.) | 16 |
Details
Item | Speaker |
Type | Outdoor |
Standards | UL |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Impedance (Ohms) | 8 ohm |
Tweeter Composition | Titanium |
Sensitivity (dB) | 92 dB |
Max. Wattage | 150 W |
Woofer Composition | Treated Paper |
Transformer Settings | 25V/70V/100V |
Power Taps @ 75V | 150 |
Watt (RMS) | 150 |
Frequency Response | 88Hz to 22KHz |
Weight (Lbs.) | 26 |
Power Taps @ 25V | 19 |
Description
Speaker, Outdoor, Overall Height (In.) 16, Overall Width (In.) 14, Overall Length (In.) 22, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Titanium, Woofer Dia. (In.) 8 in, Woofer Composition Treated Paper, 150 Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 92 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 19 Power Taps @ 25V, 150 Power Taps @ 75V, Frequency Response 88Hz to 22KHz, Weight (Lbs.) 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L/XL Class 3 Rainsuit (RW101-L-XL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO PNK)
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, BLACK (TB-002)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- Soundtube Fire Protection