Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 150 Max. Wattage
Mfr # HP1290I-BK
Zoro # G3923390
Free Shipping & Returns
$1,963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Woofer Composition Fiberglass with Rubber Surround
- Transformer Settings 25V/70V/100V
- Frequency Response 77Hz to 19KHz
- Tweeter Dia. (In.) 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # HP1290I-BK
- Zoro # G3923390
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 5/16 in |
Woofer Dia. (In.) | 12 in |
Overall Length (In.) | 24 in |
Overall Height (In.) | 27 in |
Details
Item | Speaker |
Type | Indoor Pendant |
Woofer Composition | Fiberglass with Rubber Surround |
Transformer Settings | 25V/70V/100V |
Frequency Response | 77Hz to 19KHz |
Power Taps @ 75V | 150 W |
Tweeter Composition | Mylar(R) |
Standards | UL |
Max. Wattage | 150 W |
Enclosure Material | Plastic/Metal |
Impedance (Ohms) | 8 ohm |
Enclosure Color | Black |
Sensitivity (dB) | 96 dB |
Watt (RMS) | 150 W |
Weight (Lbs.) | 52 lb |
Indoor/Outdoor | Indoor |
Power Taps @ 25V | 18 W |
Description
Speaker, Indoor Pendant, Overall Height (In.) 27 in, Overall Width (In.) 24 in, Overall Length (In.) 24 in, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 12 in, Woofer Composition Fiberglass with Rubber Surround, 150 W Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 96 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 18 W Power Taps @ 25V, 150 W Power Taps @ 75V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo orange, 500c (15900-145)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK5 (43060)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Green, 60 Max. Wattage (XT550-GN)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- Soundtube Notification & Audible Devices