Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 125 Max. Wattage
Mfr # SM82-EZ-II-WX-BK
Zoro # G3925262
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
- Sensitivity (dB) 87 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # SM82-EZ-II-WX-BK
- Zoro # G3925262
- UPC # 748252172464
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 15 |
Overall Length (In.) | 21 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Sensitivity (dB) | 87 dB |
Woofer Composition | Polypropylene/Butyl |
Max. Wattage | 125 W |
Tweeter Composition | Silk |
Impedance (Ohms) | 8 ohm |
Power Taps @ 25V | 8 |
Frequency Response | 70Hz to 20KHz |
Power Taps @ 75V | 64 |
Weight (Lbs.) | 18 |
Transformer Settings | 25V/70V/100V |
Watt (RMS) | 125 |
Description
Speaker, Outdoor, Overall Height (In.) 15, Overall Width (In.) 17, Overall Length (In.) 21, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 125 Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 70Hz to 20KHz, Weight (Lbs.) 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Hydrogen Flammable Gas No Smoking or Open Flames, 14in X 10in Rigid Plastic, P-1014-L-19400 (OS-DS-P-1014-L-19400)
- BRADY Number Label, 2, 1-1/2in.Hx7/8in.W, Vinyl (1530-2)
- OIL-DRI Transportation Spill Kit, 25 Piece (L90698G)
- ACORN CONTROLS Safety Eyewash, Portable, Gravity Fed (S0P50)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- Soundtube Notification & Audible Devices