Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 125 Max. Wattage
Mfr # RS800I-BK
Zoro # G3925299
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Pendant
- Enclosure Material Plastic/Metal
- Max. Wattage 125 W
- Tweeter Dia. (In.) 1 in
- Tweeter Composition Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # RS800I-BK
- Zoro # G3925299
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 8 in |
Overall Length (In.) | 18 |
Overall Height (In.) | 20 |
Details
Item | Speaker |
Type | Indoor Pendant |
Enclosure Material | Plastic/Metal |
Max. Wattage | 125 W |
Tweeter Composition | Paper |
Sensitivity (dB) | 90 dB |
Impedance (Ohms) | 8 ohm |
Woofer Composition | Polypropylene/Butyl |
Enclosure Color | Black |
Standards | UL |
Frequency Response | 100Hz to 22KHz |
Power Taps @ 25V | 8 |
Indoor/Outdoor | Indoor |
Watt (RMS) | 125 |
Power Taps @ 75V | 66 |
Transformer Settings | 25V/70V/100V |
Weight (Lbs.) | 27 |
Description
Speaker, Indoor Pendant, Overall Height (In.) 20, Overall Width (In.) 18, Overall Length (In.) 18, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 125 Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 66 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- HY-KO Braille Men Signs 6" x 9", 3PK (A20007)
- WERNER Mega-Swivel Steel Anchor With 5/8in Bolt (A320003)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage (CM31-EZ-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- Soundtube Fire Protection