Shop All Notification & Audible Devices
Soundtube
Speaker, Black, 125 Max. Wattage
Mfr # CM890I-BK
Zoro # G3922383
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # CM890I-BK
- Zoro # G3922383
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 5/16 in |
Overall Height (In.) | 19 |
Overall Length (In.) | 16 |
Details
Item | Speaker |
Type | In Ceiling |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Woofer Composition | Treated Paper |
Impedance (Ohms) | 8 ohm |
Sensitivity (dB) | 93 +/-3 |
Tweeter Composition | Titanium |
Max. Wattage | 125 W |
Power Taps @ 75V | 66 |
Power Taps @ 25V | 8 |
Frequency Response | 80Hz to 22KHz |
Watt (RMS) | 125 |
Transformer Settings | 25v/70v/100v |
Weight (Lbs.) | 17 |
Description
Speaker, In Ceiling, Overall Height (In.) 19, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Titanium, Woofer Dia. (In.) 8 in, Woofer Composition Treated Paper, 125 Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 93 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 66 Power Taps @ 75V, Frequency Response 80Hz to 22KHz, Weight (Lbs.) 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QSW74A000)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- Soundtube Fire Protection