Shop All Automotive Electrical Parts
Soundtube
Sensor
Mfr # MICROWAVE SENSOR
Zoro # G3924258
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SS30
- Nominal Width 48 in
- Nominal Height 2 in
- Includes Sensor
- Function Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # MICROWAVE SENSOR
- Zoro # G3924258
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Height | 2 in |
Nominal Length | 24 in |
Details
For Use With | SS30 |
Includes | Sensor |
Item | Sensor |
Function | Installation |
Features | Sensor |
Accessory Type | Sensor |
Description
Sensor, Features Sensor, Includes Sensor, For Use With SS30, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST Air Filter, E1461L (E1461L)
- WHITESIDE MANUFACTURING Mechanic Seat, Steel, 480 lb. Load Cap. (HRSRED)
- CURT Uni 5th Wheel Brackets, 16101 (16101)
- MAIN FILTER UFI ESE11NMF Replacement/Interchange Spin-On Filter (MF0058008)
- SOUNDTUBE Subwoofer, 17" H x 16" L x 14" W (CM1001D-T-BK)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- Soundtube Automotive Electrical Parts