Shop All Automotive Electrical Parts
Soundtube
Ridgid Mount Adapter
Mfr # AC-FP6-RMA
Zoro # G3922733
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 24 in
- Nominal Height 2 in
- Nominal Width 48 in
- Includes Adaptor
- Accessory Type Ridgid Mount Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-FP6-RMA
- Zoro # G3922733
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 24 in |
Nominal Height | 2 in |
Nominal Width | 48 in |
Details
Item | Ridgid Mount Adapter |
Includes | Adaptor |
Accessory Type | Ridgid Mount Adapter |
Function | Installation |
Features | Rigid Mount Adaptor |
For Use With | FP6020-II, FP6030-II |
Description
Ridgid Mount Adapter, Features Rigid Mount Adaptor, Includes Adaptor, For Use With FP6020-II, FP6030-II, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Double Female Splice, .157", PK15 (84-2388)
- WIZARDS Wizards 11081 Bug Release - 22 oz. (11081)
- NATIONAL Wheel Bearing, 14125A (14125A)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- MAXSA INNOVATIONS Park Right Edge Warning Protectors (37364)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- Soundtube Automotive Electrical