Shop All Automotive Electrical Parts
Soundtube
Rack Mount Adapter
Mfr # AC-SA502-RMA
Zoro # G3923013
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- Nominal Length 24 in
- Nominal Height 2 in
- Features Rack Plate
- Includes Rack Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-SA502-RMA
- Zoro # G3923013
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
Features | Rack Plate |
Includes | Rack Plate |
Function | Installation |
Item | Rack Mount Adapter |
For Use With | SA502 |
Accessory Type | Rack Mount Adapter |
Description
Rack Mount Adapter, Features Rack Plate, Includes Rack Plate, For Use With SA502, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- PERKO Mortise Latch Set W/ Turn Button (0960DP0CHR)
- BUYERS PRODUCTS 15 Ton Pintle Hook (PH15)
- STENS Oem Replacement Belt For Land Pride Afm4016 Afm40200 Afm4216 816-141C (266-231)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- Soundtube Automotive Electrical Parts