Shop All Automotive Electrical Parts
Soundtube
Pre-Construction Bracket
Mfr # AC-CM8-PCB
Zoro # G3921817
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 2 in
- Nominal Length 24 in
- Nominal Width 48 in
- Includes Installation Bracket
- Accessory Type Pre-Construction Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-CM8-PCB
- Zoro # G3921817
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
Item | Pre-Construction Bracket |
Includes | Installation Bracket |
Accessory Type | Pre-Construction Bracket |
Features | Preconstruction Bracket |
For Use With | CM800i |
Function | Installation |
Description
Pre-Construction Bracket, Features Preconstruction Bracket, Includes Installation Bracket, For Use With CM800i, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-108 (P2B-VSC-108)
- CURT Quick Link, 1/4", 82611 (82611)
- GROTE Wire, 2 Cond, PVC, Jacket, 16 ga., 100 ft. (82-5500)
- MAXXIMA Oval Amber Side Turn w/Reflector (M63121YDF)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- Soundtube Automotive Electrical