Shop All Automotive Electrical Parts
Soundtube
Power Supply
Mfr # AC-PS1530-RDT
Zoro # G3922821
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- For Use With SA202
- Function Power
- Nominal Length 24 in
- Includes Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-PS1530-RDT
- Zoro # G3922821
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
Item | Power Supply |
For Use With | SA202 |
Function | Power |
Includes | Power Supply |
Features | Power Supply |
Accessory Type | Power Supply |
Description
Power Supply, Features Power Supply, Includes Power Supply, For Use With SA202, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Jug Water Filler Bottle w/ Auto Shut Off (MAX3464182)
- WIX FILTERS FILTERS OEM OEM Replacement (WA10085)
- ZEP 20 oz Windshield De-Icer Aerosol can, 12 PK (17601)
- SCANDVIK 10169 Standard Cold Water Tap w/ Dbl Bend Swivel Spout, Standard Knob (10169P)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- JDN JDN: Toyota Smart Key Maker (PM-SK06)
- Soundtube Automotive Electrical Parts