Shop All Automotive Electrical Parts
Soundtube
Motion Sensor
Mfr # FP-MOTION MODULE
Zoro # G3923427
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FP Series
- Includes Motion Kit
- Nominal Height 2 in
- Function Installation
- Nominal Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # FP-MOTION MODULE
- Zoro # G3923427
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 2 in |
Nominal Length | 24 in |
Nominal Width | 48 in |
Details
For Use With | FP Series |
Item | Motion Sensor |
Includes | Motion Kit |
Function | Installation |
Features | Optional Motion Kit |
Accessory Type | Motion Sensor |
Description
Motion Sensor, Features Optional Motion Kit, Includes Motion Kit, For Use With FP Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Coupler Pin, 5/16 In (7050900)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Clip Ends (BD1002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598904)
- ANCO Contour Premium Profile Blades, C-24-Oe (C-24-OE)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOUNDTUBE Split Loom Tubing (AC-SLT-10-BK)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- Soundtube Automotive Electrical Parts