Shop All Notification & Audible Devices
Soundtube
In-Ceiling Speaker, White, 64 Max. Wattage
Mfr # CM82-EZ-II-WH
Zoro # G3922289
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type In Ceiling
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # CM82-EZ-II-WH
- Zoro # G3922289
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 8 in |
Overall Height (In.) | 8 |
Overall Length (In.) | 14 |
Details
Item | In-Ceiling Speaker |
Type | In Ceiling |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Impedance (Ohms) | 16 ohm |
Max. Wattage | 64 W |
Tweeter Composition | Silk |
Woofer Composition | Polypropylene/Butyl |
Sensitivity (dB) | 88 dB |
Power Taps @ 25V | 8 |
Power Taps @ 75V | 64 |
Transformer Settings | 25v/70v/100v |
Weight (Lbs.) | 10 |
Watt (RMS) | 64 |
Frequency Response | 92Hz to 18KHz |
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 8, Overall Width (In.) 14, Overall Length (In.) 14, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 64 Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 92Hz to 18KHz, Weight (Lbs.) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 20-Gallon Drum Spill Control Kit - Oil Only Application (SKO-20)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- STRANCO Die-Cut Refl. Letter Label, U, 4In H, PK5 (DWR-4-U-5)
- BRADY Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black (91420)
- SOUNDTUBE Speaker, Green, 60 Max. Wattage (XT550-GN)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- EDWARDS SIGNALING Horn Strobe, Plastic, White, 4 In (EGC-HDVMH)
- Soundtube Notification & Audible Devices