Shop All Notification & Audible Devices
Soundtube
In-Ceiling Speaker, White, 50 Max. Wattage
Mfr # CM62-EZS-II-WH
Zoro # G3922191
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # CM62-EZS-II-WH
- Zoro # G3922191
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 6 1/2 in |
Overall Height (In.) | 6 |
Overall Length (In.) | 13 |
Details
Item | In-Ceiling Speaker |
Type | In Ceiling |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Impedance (Ohms) | 16 ohm |
Tweeter Composition | Silk |
Sensitivity (dB) | 90 dB |
Max. Wattage | 50 W |
Woofer Composition | Fiber |
Watt (RMS) | 50 |
Frequency Response | 135Hz to 22KHz |
Power Taps @ 25V | 4 |
Transformer Settings | 25v/70v/100v |
Weight (Lbs.) | 9 |
Power Taps @ 75V | 32 |
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Fiber, 50 Watt (RMS), Max. Wattage 50 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25v/70v/100v, 4 Power Taps @ 25V, 32 Power Taps @ 75V, Frequency Response 135Hz to 22KHz, Weight (Lbs.) 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-6)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- OCCUNOMIX MiraCool® Bandana Navy, 100 Pack, 940B100-01 (940B100-01)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness, 479T98 (479T98)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SYSTEM SENSOR SPECTRALERT WEATHERPROOF RED HORN/STROBE 12/24V FIRE ALARM (P4RKA)
- Soundtube Fire Protection