Shop All Notification & Audible Devices
Soundtube
In-Ceiling Speaker, White, 20 Max. Wattage
Mfr # CM42-EZS-II-WH
Zoro # G3921920
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # CM42-EZS-II-WH
- Zoro # G3921920
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 3/4 in |
Woofer Dia. (In.) | 4 in |
Overall Length (In.) | 9 |
Overall Height (In.) | 6 |
Details
Item | In-Ceiling Speaker |
Type | In Ceiling |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | White |
Power Taps @ 25V | 2 W |
Power Taps @ 75V | 20 W |
Impedance (Ohms) | 16 ohm |
Woofer Composition | Fiber |
Max. Wattage | 20 W |
Transformer Settings | 25V/70V/100V |
Watt (RMS) | 20 W |
Sensitivity (dB) | 84 dB |
Tweeter Composition | Silk |
Weight (Lbs.) | 5 |
Frequency Response | 160Hz to 20KHz |
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 9, Overall Length (In.) 9, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 4 in, Woofer Composition Fiber, 20 W Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 84 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25V/70V/100V, 2 W Power Taps @ 25V, 20 W Power Taps @ 75V, Frequency Response 160Hz to 20KHz, Weight (Lbs.) 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Lab Coat, M, White, 41 In. L (3178 WWP MED)
- NMC Hazardous Materials Classification Sign, HMC8P (HMC8P)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- BRADY Pipe Markr, Sulfuric Acid, Y, 3/4to2-3/8 In (7279-4)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage (CM31-EZ-BK)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- MTI INDUSTRIES MTI Industries MTI40-442-P-BR Propane Alarm - Brown Flush Mount 12 VDC Hard Wire (MTI40-442-P-BR)
- Soundtube Fire Protection