Shop All Notification & Audible Devices
Soundtube
In-Ceiling Speaker, Black, 64 Max. Wattage
Mfr # CM82-EZS-II-BK
Zoro # G3922307
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Enclosure Color Black
- Max. Wattage 64 W
- Woofer Composition Polypropylene/Butyl
- Tweeter Composition Silk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # CM82-EZS-II-BK
- Zoro # G3922307
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 8 in |
Overall Height (In.) | 6 |
Overall Length (In.) | 13 |
Details
Item | In-Ceiling Speaker |
Type | In Ceiling |
Enclosure Color | Black |
Max. Wattage | 64 W |
Woofer Composition | Polypropylene/Butyl |
Tweeter Composition | Silk |
Sensitivity (dB) | 88 dB |
Impedance (Ohms) | 16 ohm |
Enclosure Material | Plastic/Metal |
Standards | UL |
Power Taps @ 25V | 8 |
Watt (RMS) | 64 |
Indoor/Outdoor | Indoor |
Weight (Lbs.) | 9 |
Power Taps @ 75V | 64 |
Frequency Response | 109Hz to 19KHz |
Transformer Settings | 25v/70v/100v |
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 64 Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 109Hz to 19KHz, Weight (Lbs.) 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Size 8 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046BL)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM52-EZ-WX-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- Soundtube Notification & Audible Devices