Shop All Notification & Audible Devices
Soundtube
In-Ceiling Speaker, Black, 20 Max. Wattage
Mfr # CM42-EZS-II-BK
Zoro # G3922009
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # CM42-EZS-II-BK
- Zoro # G3922009
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 4 in |
Tweeter Dia. (In.) | 3/4 in |
Overall Height (In.) | 6 |
Overall Length (In.) | 9 |
Details
Item | In-Ceiling Speaker |
Type | In Ceiling |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Impedance (Ohms) | 16 ohm |
Tweeter Composition | Silk |
Max. Wattage | 20 W |
Woofer Composition | Fiber |
Sensitivity (dB) | 84 dB |
Watt (RMS) | 20 |
Transformer Settings | 25v/70v/100v |
Weight (Lbs.) | 5 |
Power Taps @ 75V | 20 |
Power Taps @ 25V | 2 |
Frequency Response | 160Hz to 20KHz |
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 9, Overall Length (In.) 9, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 4 in, Woofer Composition Fiber, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 84 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25v/70v/100v, 2 Power Taps @ 25V, 20 Power Taps @ 75V, Frequency Response 160Hz to 20KHz, Weight (Lbs.) 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96715M)
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- SOUNDTUBE Speaker, Clear, 10 Max. Wattage (FP6030-II)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage (CM31-EZ-BK)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- Soundtube Fire Protection