Shop All Notification & Audible Devices
Soundtube
In-Ceiling Speaker, Black, 20 Max. Wattage
Mfr # CM400I-BK
Zoro # G3921939
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ceiling
- Standards UL
- Indoor/Outdoor Indoor
- Enclosure Material Plastic/Metal
- Enclosure Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soundtube
- MFR # CM400I-BK
- Zoro # G3921939
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 4 in |
Overall Length (In.) | 10 |
Overall Height (In.) | 9 |
Details
Item | In-Ceiling Speaker |
Type | In Ceiling |
Standards | UL |
Indoor/Outdoor | Indoor |
Enclosure Material | Plastic/Metal |
Enclosure Color | Black |
Tweeter Composition | Aluminum |
Sensitivity (dB) | 90 dB |
Impedance (Ohms) | 4 ohm |
Max. Wattage | 20 W |
Woofer Composition | Polypropylene/Butyl |
Frequency Response | 90Hz to 22KHz |
Power Taps @ 75V | 20 |
Power Taps @ 25V | 2 |
Watt (RMS) | 20 |
Weight (Lbs.) | 7 |
Transformer Settings | 25v/70v/100v |
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 9, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 4 in, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25v/70v/100v, 2 Power Taps @ 25V, 20 Power Taps @ 75V, Frequency Response 90Hz to 22KHz, Weight (Lbs.) 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 8 ft Rolls - Black (03-206-W100)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- SOUNDTUBE Speaker, Black, 125 Max. Wattage (CM890I-BK)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage (CM62-EZS-II-WH)
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage (RS42-EZ-WH)
- SOUNDTUBE In-Ceiling Speaker, Black, 64 Max. Wattage (CM82-EZS-II-BK)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- Soundtube Notification & Audible Devices