Shop All Automotive Electrical Parts
Soundtube
Hanging Kit
Mfr # AC-SC-20
Zoro # G3923129
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 48 in
- Includes Cable
- Nominal Length 24 in
- Features Safety Cable
- For Use With Hanging Speakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soundtube
- MFR # AC-SC-20
- Zoro # G3923129
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Width | 48 in |
Nominal Length | 24 in |
Nominal Height | 2 in |
Details
Includes | Cable |
Features | Safety Cable |
Item | Hanging Kit |
For Use With | Hanging Speakers |
Function | Installation |
Accessory Type | Hanging Kit |
Description
Hanging Kit, Features Safety Cable, Includes Cable, For Use With Hanging Speakers, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- BLUE SEA SYSTEMS 2203 Black Terminal Feed Through Connector (2203)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48336 (48336)
- ZEROSTART Silicone Pad, Battery - 60W, 120V, 0.5A - 5-1/2in. 14 Cm X 8-1/2in. 21.6 Cm (3400066)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOUNDTUBE Tile Bridge (AC-CMTB-4F)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- Soundtube Automotive Electrical Parts